

ZKL BEARINGS
ZKL BEARINGS
2215KX
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS 2215KX
Sleeve Bearing; 22MM Nominal Bore; 25MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile
Part #
2215KX
BDI #
15042684
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/2215KX/p/15042684
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Product Detail
Sleeve Bearing
Product Specification
22MM Nominal Bore; 25MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile
Long Description
Sleeve Bearing; 22MM Nominal Bore; 25MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile