

IGUS
IGUS
A180FM-1214-15
IGUS IGUS
Description
A180FM-1214-15 FLANGED BEARING
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A180 Material; 20MM Flange Outside Diameter; 1MM Flange Thickness
Part #
A180FM-1214-15
BDI #
21438018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A180FM-1214-15/p/21438018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A180
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
A180FM-1214-15
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A180 Material; 20MM Flange Outside Diameter; 1MM Flange Thickness
Bore
0.474 Inch | 12.04 Millimeter
Flange Outside Diameter
0.787 Inch | 20 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh