

IGUS
IGUS
A350FM-0608-08
IGUS IGUS
Description
A350FM-0608-08 SLEEVE BEARING ; W/FLANGE 6MM ID 8MM OD 8MM L
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A350 Material; 12MM Flange Outside Diameter; 1MM Flange Thickness
Part #
A350FM-0608-08
BDI #
22538587
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A350FM-0608-08/p/22538587
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A350
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
A350FM-0608-08
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A350 Material; 12MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Bore
0.237 Inch | 6.02 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Flange Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh