

IGUS
IGUS
A500FM-0608-06
IGUS IGUS
Description
IGUS A500FM-0608-06
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A500 Material; 12MM Flange Outside Diameter; 1MM Flange Thickness
Part #
A500FM-0608-06
BDI #
17028134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A500FM-0608-06/p/17028134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A500
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A500 Material; 12MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Flange Outside Diameter
0.472 Inch | 12 Millimeter
Length Thru Bore
0.236 Inch | 6 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Bore
0.239 Inch | 6.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh