

ISOSTATIC
ISOSTATIC
AA-1507
ISOSTATIC ISOSTATIC
Description
AA-1507 PLAIN BEARING ; 1.3745"X1.5655"X1-1/2"
Sleeve Bearing; 1-3/8" Nominal Bore; 1-9/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AA-1507
BDI #
521948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-1507/p/521948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.07
EAN
0846802006730
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-1507
Manufacturer Internal Number
101673
Long Description
Sleeve Bearing; 1-3/8" Nominal Bore; 1-9/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
1.563 Inch | 39.7 Millimeter
Nominal Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.566 Inch | 39.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh