

ISOSTATIC
ISOSTATIC
AA-211
ISOSTATIC ISOSTATIC
Description
AA-211 PLAIN BEARING ; 0.156"X0.22"X1/4"
Sleeve Bearing; 5/32" Nominal Bore; 7/32" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AA-211
BDI #
521293
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-211/p/521293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0846802000141
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-211
Manufacturer Internal Number
101014
Long Description
Sleeve Bearing; 5/32" Nominal Bore; 7/32" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Bore
0.156 Inch | 3.962 Millimeter
Outside Diameter
0.22 Inch | 5.588 Millimeter
Nominal Outside Diameter
0.219 Inch | 5.563 Millimeter
Nominal Bore
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh