

ISOSTATIC
ISOSTATIC
AA-650-6
ISOSTATIC ISOSTATIC
Description
AA-650-6 PLAIN BEARING ; 0.5015"X0.69"X9/16"
Sleeve Bearing; 1/2" Nominal Bore; 11/16" Nominal Outside Diameter; 9/16" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AA-650-6
BDI #
521501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-650-6/p/521501
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0846802002237
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-650-6
Manufacturer Internal Number
101223
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 11/16" Nominal Outside Diameter; 9/16" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.563 Inch | 14.3 Millimeter
Bore
0.502 Inch | 12.751 Millimeter
Nominal Outside Diameter
0.688 Inch | 17.475 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh