

ISOSTATIC
ISOSTATIC
AA-912-2
ISOSTATIC ISOSTATIC
Description
AA-912-2 PLAIN BEARING ; 0.752"X0.942"X1-5/8"
Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 1-5/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AA-912-2
BDI #
521671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-912-2/p/521671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0846802003968
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-912-2
Manufacturer Internal Number
101396
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 1-5/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
0.752 Inch | 19.101 Millimeter
Outside Diameter
0.942 Inch | 23.927 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh