

OILITE
OILITE
AAM0609-16
OILITE OILITE
Description
AAM0609-16 SLEEVE BEARING ; PLAIN
Sleeve Bearing; 6MM Nominal Bore; 9MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Part #
AAM0609-16
BDI #
704085
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM0609-16/p/704085
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.019
EAN
0029176734489
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176734489
Long Description
Sleeve Bearing; 6MM Nominal Bore; 9MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Length Thru Bore
0.63 Inch | 16 Millimeter
Nominal Outside Diameter
0.354 Inch | 9 Millimeter
Bore
0.237 Inch | 6.02 Millimeter
Outside Diameter
0.356 Inch | 9.04 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh