

IGUS
IGUS
AFM-2026-20
IGUS IGUS
Description
AFM-2026-20 FLANGE BEARING ; 20MM ID X 32MM OD
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A200 Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Part #
AFM-2026-20
BDI #
22605783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AFM-2026-20/p/22605783
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A200
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A200 Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
1.024 Inch | 26 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Bore
0.795 Inch | 20.191 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh