

ISOSTATIC
ISOSTATIC
B-2429-12
ISOSTATIC ISOSTATIC
Description
B-2429-12 PLAIN BEARING ; 1.503"X1.816"X1-1/2" PWDR MTL BRNZ
Sleeve Bearing; 1-1/2" Nominal Bore; 1-13/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
B-2429-12
BDI #
524498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B-2429-12/p/524498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.13
EAN
0846802041007
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
B-2429-12
Manufacturer Internal Number
301386
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-13/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
1.5 Inch | 38.1 Millimeter
Bore
1.503 Inch | 38.176 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Outside Diameter
1.813 Inch | 46.05 Millimeter
Outside Diameter
1.816 Inch | 46.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh