

BOSTON GEAR
BOSTON GEAR
B1519-10
BOSTON GEAR BOSTON GEAR
Description
B1519-10 PLAIN CYLINDRICAL BEARING ; NON-RETURNABLE BRONZE
Sleeve Bearing; 15/16" Nominal Bore; 1-3/16" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
B1519-10
BDI #
167868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B1519-10/p/167868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.055
EAN
0781711350348
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
B1519-10
Weight / LBS
0.121
Long Description
Sleeve Bearing; 15/16" Nominal Bore; 1-3/16" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Nominal Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.941 Inch | 23.901 Millimeter
Nominal Outside Diameter
1.188 Inch | 30.175 Millimeter
Outside Diameter
1.191 Inch | 30.251 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh