

BOSTON GEAR
BOSTON GEAR
B56-3
BOSTON GEAR BOSTON GEAR
Description
B56-3 PLAIN CYLINDRICAL BEARING ; 5/16"X3/8"X3/8" BRONZE
Sleeve Bearing; 5/16" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
B56-3
BDI #
167658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B56-3/p/167658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0781711345863
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
B56-3
Weight / LBS
0.003
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 3/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Nominal Bore
0.313 Inch | 7.95 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Bore
0.314 Inch | 7.976 Millimeter
Outside Diameter
0.377 Inch | 9.576 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh