Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CB-2428-40 W/FIG 8 GRV 03-B-019 https://www.bdiexpress.com/medias/INDXXXBUSHXX-CSTBRZ-8GRV-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzV8aW1hZ2UvanBlZ3xhREZqTDJnMVl5OHhNREk1TXpRd01EazVNemd5TWk5SlRrUllXRmhDVlZOSVdGaGZRMU5VUWxKYVh6aEhVbFpmVGs5R1RFZGZNekF3ZURNd01DNXFjR2N8ZWUxOWY5YzU2NjYxN2U2NDAyMDIxMTdkNWVhM2I1YTNjYzc5ZjBhYzk0MmU2Nzg3OWU1MGExZmQxNGVlNGRiYw
21576401 Sleeve Bearings 

ISOSTATIC ISOSTATIC

CB-2428-40 W/FIG 8 GRV 03-B-019

Description

CB-2428-40 W/FIG 8 GRV 03-B-019

Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 | Century Bronze Material

Part #

CB-2428-40 W/FIG 8 GRV 03-B-019

BDI #
21576401

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660 | Century Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB-2428-40 W/FIG 8 GRV 03-B-019
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 | Century Bronze Material
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Bore
1.501 Inch | 38.125 Millimeter
Outside Diameter
1.753 Inch | 44.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh