

ISOSTATIC
ISOSTATIC
CB2028-11 W/1/8 GROOVE
ISOSTATIC ISOSTATIC
Description
CB2028-11 W/1/8 GROOVE SLEEVE BRG
Sleeve Bearing; 1-1/4" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-3/8" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 | Century Bronze Material
Part #
CB2028-11 W/1/8 GROOVE
BDI #
21534943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB2028-11-W-1-8-GROOVE/p/21534943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660 | Century Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
CB2028-11 W/1/8 GROOVE
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-3/8" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 | Century Bronze Material
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1.251 Inch | 31.775 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.753 Inch | 44.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh