

RINGBALL
RINGBALL
CB445652
RINGBALL RINGBALL
Description
CB445652 SLEEVE BEARING ; CAST-BRONZE 2- 3/4 X 3- 1/2 X 6- 1/2
Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/2" Nominal Outside Diameter; 6-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB445652
BDI #
18255034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB445652/p/18255034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
CB445652
Long Description
Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/2" Nominal Outside Diameter; 6-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Outside Diameter
3.505 Inch | 89.027 Millimeter
Nominal Outside Diameter
3.5 Inch | 88.9 Millimeter
Nominal Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Bore
2.751 Inch | 69.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh