

RBC BEARINGS
RBC BEARINGS
CJM2220
RBC BEARINGS RBC BEARINGS
Description
CJM2220 FIBERGLIDE ; POR NON-RETURNABLE MTO
Sleeve Bearing; 22MM Nominal Bore; 25MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Part #
CJM2220
BDI #
797487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CJM2220/p/797487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.014
EAN
0637400096465
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Split Seam Steel Backing | Zinc Plated
Material
Fiberglide
Other Features
Journal Bearing | Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
637400096465
Weight / LBS
0.02795
Long Description
Sleeve Bearing; 22MM Nominal Bore; 25MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Nominal Outside Diameter
0.984 Inch | 25 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh