

BUNTING BEARINGS
BUNTING BEARINGS
ECOP647264
BUNTING BEARINGS BUNTING BEARINGS
Description
ECOP647264 SLEEVE BEARING ; 4"ID X 4-1/2"OD X 4"L ECO OIL BRONZE
Sleeve Bearing; 4" Nominal Bore; 4-1/2" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
ECOP647264
BDI #
19052561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/ECOP647264/p/19052561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0717905223938
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
ECOP647264
Long Description
Sleeve Bearing; 4" Nominal Bore; 4-1/2" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bore
4 Inch | 101.6 Millimeter
Outside Diameter
4.509 Inch | 114.529 Millimeter
Bore
4.008 Inch | 101.803 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh