ISOSTATIC
ISOSTATIC
EF-263232
ISOSTATIC ISOSTATIC
Description
EF-263232 PLAIN BEARING ; 1.629"X2.005"X2"X2-1/4"X3/16"
Sleeve Bearing; 1-5/8" Nominal Bore; 2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2-1/4" Flange Outside Diameter; 3/16" Flange Thickness
Part #
EF-263232
BDI #
524057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EF-263232/p/524057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.24
EAN
0846802036577
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EF-263232
Manufacturer Internal Number
202084
Long Description
Sleeve Bearing; 1-5/8" Nominal Bore; 2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 2-1/4" Flange Outside Diameter; 3/16" Flange Thickness
Flange Outside Diameter
2.25 Inch | 57.15 Millimeter
Nominal Bore
1.625 Inch | 41.275 Millimeter
Flange Thickness
0.188 Inch | 4.775 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.005 Inch | 50.927 Millimeter
Bore
1.629 Inch | 41.377 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh