

ISOSTATIC
ISOSTATIC
EP-070914
ISOSTATIC ISOSTATIC
Description
EP-070914 PLAIN BEARING ; 0.4395"X0.5655"X7/8" PWDR MTL BRNZ
Sleeve Bearing; 7/16" Nominal Bore; 9/16" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Part #
EP-070914
BDI #
523520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-070914/p/523520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
0846802030988
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
201109
Long Description
Sleeve Bearing; 7/16" Nominal Bore; 9/16" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Nominal Outside Diameter
0.563 Inch | 14.3 Millimeter
Outside Diameter
0.566 Inch | 14.376 Millimeter
Nominal Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh