

ISOSTATIC
ISOSTATIC
EP-323624
ISOSTATIC ISOSTATIC
Description
EP-323624 PLAIN BEARING ; 2.004"X2.255"X1-1/2" PWDR MTL BRNZ
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
EP-323624
BDI #
523902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-323624/p/523902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.14
EAN
0846802034948
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-323624
Manufacturer Internal Number
201505
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
2.004 Inch | 50.902 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.255 Inch | 57.277 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh