

ISOSTATIC
ISOSTATIC
EP-566456
ISOSTATIC ISOSTATIC
Description
EP-566456 PLAIN BEARING ; 3.507"X4.008"X3-1/2" PWDR MTL BRNZ
Sleeve Bearing; 3-1/2" Nominal Bore; 4" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
EP-566456
BDI #
523948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-566456/p/523948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.11
EAN
0846802035402
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-566456
Manufacturer Internal Number
201551
Long Description
Sleeve Bearing; 3-1/2" Nominal Bore; 4" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.008 Inch | 101.803 Millimeter
Nominal Outside Diameter
4 Inch | 101.6 Millimeter
Nominal Bore
3.5 Inch | 88.9 Millimeter
Bore
3.507 Inch | 89.078 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh