ISOSTATIC
ISOSTATIC
FB-1622-12
ISOSTATIC ISOSTATIC
Description
FB-1622-12 PLAIN BEARING ; 1.002"X1.378"X1-1/2"X1-5/8"X3/16"
Sleeve Bearing; 1" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-5/8" Flange Outside Diameter; 3/16" Flange Thickness
Part #
FB-1622-12
BDI #
524657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-1622-12/p/524657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.13
EAN
0846802042707
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FB-1622-12
Manufacturer Internal Number
302108
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-5/8" Flange Outside Diameter; 3/16" Flange Thickness
Nominal Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
1.002 Inch | 25.451 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Flange Thickness
0.188 Inch | 4.775 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh