ISOSTATIC
ISOSTATIC
FF-2204-3
ISOSTATIC ISOSTATIC
Description
FF-2204-3 PLAIN BEARING ; 1.753"X2.254"X2-1/2"X3"X1/4"
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3" Flange Outside Diameter; 1/4" Flange Thickness
Part #
FF-2204-3
BDI #
522264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-2204-3/p/522264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.494
EAN
0846802009892
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-2204-3
Manufacturer Internal Number
102154
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3" Flange Outside Diameter; 1/4" Flange Thickness
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.254 Inch | 57.252 Millimeter
Flange Thickness
0.25 Inch | 6.35 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
1.753 Inch | 44.526 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh