ISOSTATIC
ISOSTATIC
FF-604
ISOSTATIC ISOSTATIC
Description
FF-604 PLAIN BEARING ; 0.502"X0.691"X13/16"X31/32"X3/32"
Sleeve Bearing; 1/2" Nominal Bore; 11/16" Nominal Outside Diameter; 13/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 31/32" Flange Outside Diameter; 3/32" Flange Thickness
Part #
FF-604
BDI #
522175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-604/p/522175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0846802009007
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-604
Manufacturer Internal Number
102065
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 11/16" Nominal Outside Diameter; 13/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 31/32" Flange Outside Diameter; 3/32" Flange Thickness
Bore
0.502 Inch | 12.751 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Nominal Outside Diameter
0.688 Inch | 17.475 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Outside Diameter
0.691 Inch | 17.551 Millimeter
Flange Outside Diameter
0.969 Inch | 24.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh