ISOSTATIC
ISOSTATIC
FF-609-3
ISOSTATIC ISOSTATIC
Description
FF-609-3 PLAIN BEARING ; 0.502"X0.691"X1/2"X13/16"X1/16"
Sleeve Bearing; 1/2" Nominal Bore; 11/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 13/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
FF-609-3
BDI #
522177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF-609-3/p/522177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0846802009021
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-609-3
Manufacturer Internal Number
102067
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 11/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 13/16" Flange Outside Diameter; 1/16" Flange Thickness
Nominal Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore
0.502 Inch | 12.751 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
0.813 Inch | 20.65 Millimeter
Outside Diameter
0.691 Inch | 17.551 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh