Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FF901-4 https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTd8aW1hZ2UvanBlZ3xhR014TDJoaVpTODVPRFV3T1RZd05UYzJOVFF5TDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmUmt4SFh6TXdNSGd6TURBdWFuQm58ZjQ2NGE5ODAzODBkNmZhNTM5MzZjYWZlM2ExOTkxNDk3ZmNlNjI4OTI5Y2E1YWEyMzgyYTI5MDZjOTE5MGE0MQ
704694 Sleeve Bearings 

OILITE OILITE

FF901-4

Description

FF901-4 SINTERED BRONZE FLANGE BEARING

Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 9/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material; 1-5/16" Flange Outside Diameter; 1/8" Flange Thickness

Part #

FF901-4

BDI #
704694

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.027
EAN
0029176437816
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176437816
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 15/16" Nominal Outside Diameter; 9/16" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material; 1-5/16" Flange Outside Diameter; 1/8" Flange Thickness
Bore
0.753 Inch | 19.126 Millimeter
Length Thru Bore
0.563 Inch | 14.3 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
1.313 Inch | 33.35 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
0.938 Inch | 23.825 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh