ISOSTATIC
ISOSTATIC
FM-306-10
ISOSTATIC ISOSTATIC
Description
FM-306-10 PLAIN BEARING ; 3MMX6MMX10MMX9MMX1.5MM
Sleeve Bearing; 3MM Nominal Bore; 6MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 9MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
FM-306-10
BDI #
526100
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-306-10/p/526100
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0846802064440
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-306-10
Manufacturer Internal Number
602005
Long Description
Sleeve Bearing; 3MM Nominal Bore; 6MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 9MM Flange Outside Diameter; 1.5MM Flange Thickness
Length Thru Bore
0.394 Inch | 10 Millimeter
Flange Outside Diameter
0.354 Inch | 9 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Bore
0.118 Inch | 3 Millimeter
Nominal Outside Diameter
0.236 Inch | 6 Millimeter
Nominal Bore
0.118 Inch | 3 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


