ISOSTATIC
ISOSTATIC
FM-3240-30
ISOSTATIC ISOSTATIC
Description
FM-3240-30 PLAIN BEARING ; 32MMX40MMX30MMX48MMX4MM
Sleeve Bearing; 32MM Nominal Bore; 40MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 48MM Flange Outside Diameter; 4MM Flange Thickness
Part #
FM-3240-30
BDI #
526247
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-3240-30/p/526247
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.1
EAN
0846802067106
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-3240-30
Manufacturer Internal Number
602271
Long Description
Sleeve Bearing; 32MM Nominal Bore; 40MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 48MM Flange Outside Diameter; 4MM Flange Thickness
Bore
1.26 Inch | 32 Millimeter
Nominal Bore
1.26 Inch | 32 Millimeter
Nominal Outside Diameter
1.575 Inch | 40 Millimeter
Flange Outside Diameter
1.89 Inch | 48 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Flange Thickness
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh