ISOSTATIC
ISOSTATIC
FM-4046-25
ISOSTATIC ISOSTATIC
Description
FM-4046-25 PLAIN BEARING ; 40MMX46MMX25MMX52MMX3MM
Sleeve Bearing; 40MM Nominal Bore; 46MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 52MM Flange Outside Diameter; 3MM Flange Thickness
Part #
FM-4046-25
BDI #
526255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-4046-25/p/526255
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.08
EAN
0846802067243
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-4046-25
Manufacturer Internal Number
602285
Long Description
Sleeve Bearing; 40MM Nominal Bore; 46MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 52MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
1.811 Inch | 46 Millimeter
Bore
1.575 Inch | 40 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Flange Outside Diameter
2.047 Inch | 52 Millimeter
Outside Diameter
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh