

BOSTON GEAR
BOSTON GEAR
FP35-4
BOSTON GEAR BOSTON GEAR
Description
FP35-4 FLANGED BEARING ; PLASTIC
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Glass Filled Teflon; Bostone F-1 Material; 0.437" Flange Outside Diameter; 1/16" Flange Thickness
Part #
FP35-4
BDI #
174628
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FP35-4/p/174628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0781711568699
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56869
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Glass Filled Teflon; Bostone F-1 Material; 0.437" Flange Outside Diameter; 1/16" Flange Thickness
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Flange Outside Diameter
0.437 Inch | 11.1 Millimeter
Bore
0.191 Inch | 4.851 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh