

IGUS
IGUS
GFI-1214-10
IGUS IGUS
Description
GFI-1214-10 SLEEVE BEARING ; W/FLANGE 3/4" ID 7/8" OD 5/8" L
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide G300 Material; 1-1/8" Flange Outside Diameter; 0.062" Flange Thickness
Part #
GFI-1214-10
BDI #
22538577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/GFI-1214-10/p/22538577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglide G300
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
GFI-1214-10
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide G300 Material; 1-1/8" Flange Outside Diameter; 0.062" Flange Thickness
Flange Thickness
0.062 Inch | 1.575 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Bore
0.754 Inch | 19.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh