

IGUS
IGUS
GFM-101216-15
IGUS IGUS
Description
GFM-101216-15 FLANGED PLAIN BEARING ; 10MM ID X 12MM OD X 15MM LG IGLIDUR
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide G300 Material; 16MM Flange Outside Diameter; 1MM Flange Thickness
Part #
GFM-101216-15
BDI #
21550506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/GFM-101216-15/p/21550506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglide G300
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
GFM-101216-15
Long Description
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide G300 Material; 16MM Flange Outside Diameter; 1MM Flange Thickness
Flange Outside Diameter
0.63 Inch | 16 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter
Bore
0.397 Inch | 10.083 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh