Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GFM-1618-06 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-G-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5M3xpbWFnZS9qcGVnfGFETTBMMmd3TUM4eE1EYzJPRFE1TURneU16Y3hNQzlKVGtSSlIxVkNWVk5JV0ZoZlNVZE1TVVJmUjE5R1RFZGZNekF3ZURNd01DNXFjR2N8M2E2YWMxOWM2NjExYWI1NzAxZGI0YWNlZjJhM2ZmY2IzMDQ5ZjQ4Y2RjNTE0MjNlMGM1ZjU4MTQyZjJlOTA0Ng
1485910 Sleeve Bearings 

IGUS IGUS

GFM-1618-06

Description

GFM-1618-06 SLEEVE BEARING ; 16MM ID 18MM OD 6MM LN

Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide G300 Material; 24MM Flange Outside Diameter; 1MM Flange Thickness

Part #

GFM-1618-06

BDI #
1485910

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.023
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglide G300
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
GFM-1618-06
Long Description
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 6MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide G300 Material; 24MM Flange Outside Diameter; 1MM Flange Thickness
Length Thru Bore
0.236 Inch | 6 Millimeter
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Bore
0.634 Inch | 16.102 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh