

IGUS
IGUS
GSM-1022-25
IGUS IGUS
Description
IGUS GSM-1022-25
Sleeve Bearing; 10MM Nominal Bore; 22MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglide G300 Material
Part #
GSM-1022-25
BDI #
20094442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/GSM-1022-25/p/20094442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglide G300
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 10MM Nominal Bore; 22MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglide G300 Material
Nominal Bore
0.394 Inch | 10 Millimeter
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.396 Inch | 10.049 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh