Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JFI-1214-10 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-J-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzR8aW1hZ2UvanBlZ3xhR1pqTDJobU5TODVPRFV3T1RZME9UWTNORFUwTDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5S1gwWk1SMTh6TURCNE16QXdMbXB3Wnd8MTUzNjM4ODJiNmNhNDAwY2VkMjA2MzhkMjhkMDA1OGNiZWYyZWJlNDY5YjE5ODI4Mjg2NDVhZTNlMWZmOWJiZQ
22523074 Sleeve Bearings 

IGUS IGUS

JFI-1214-10

Description

JFI-1214-10 FLANGED BEARING ; 3/4IN X 7/8IN X 5/8IN

Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur J Material; 1-1/8" Flange Outside Diameter; 0.062" Flange Thickness

Part #

JFI-1214-10

BDI #
22523074

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur J
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
JFI-1214-10
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur J Material; 1-1/8" Flange Outside Diameter; 0.062" Flange Thickness
Nominal Bore
0.75 Inch | 19.05 Millimeter
Flange Thickness
0.062 Inch | 1.575 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Bore
0.754 Inch | 19.152 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh