

IGUS
IGUS
LSI-2022-14
IGUS IGUS
Description
LSI-2022-14 PLAIN BEARING ; 1-1/4" ID 1-13/14" OD 7/8" HT
Sleeve Bearing; 1-1/4" Nominal Bore; 1-13/32" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglide L280 Material
Part #
LSI-2022-14
BDI #
22488321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/LSI-2022-14/p/22488321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglide L280
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
LSI-2022-14
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-13/32" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglide L280 Material
Nominal Bore
1.25 Inch | 31.75 Millimeter
Bore
1.255 Inch | 31.877 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Nominal Outside Diameter
1.406 Inch | 35.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh