MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MTO BUSHING 2.5X2X5IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MTO BUSHING 2.5X2X5IN ; HARDND BUSHING 2.5X2X5IN
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile
Part #
MTO BUSHING 2.5X2X5IN
BDI #
18230989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MTO-BUSHING-2-5X2X5IN/p/18230989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Product Detail
Sleeve Bearing
Product Specification
2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 5" Length Thru Bore; Bushing No Flange Profile