

BOSTON GEAR
BOSTON GEAR
P3034-16
BOSTON GEAR BOSTON GEAR
Description
P3034-16 CYL PLAIN BEARING ; NON-RETURNABLE PLASTIC
Sleeve Bearing; 1-7/8" Nominal Bore; 2-1/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
P3034-16
BDI #
174625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P3034-16/p/174625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.057
EAN
0781711568668
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56866
Long Description
Sleeve Bearing; 1-7/8" Nominal Bore; 2-1/8" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Bore
1.881 Inch | 47.777 Millimeter
Nominal Outside Diameter
2.125 Inch | 53.975 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter
Nominal Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh