Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PBM 354550 M1G1 https://www.bdiexpress.com/medias/INDSKFBUSHXX-SBRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODZ8aW1hZ2UvanBlZ3xhRFpqTDJnd05pODVPRFV3T1Rjd01qUXpNVEF5TDBsT1JGTkxSa0pWVTBoWVdGOVRRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDhmNjU2YmNkYzU3MGU2ZjY1NjU4MGFkMGQ5MzhmMWM0ZGQ5MWMyNmRjZDRkYTllN2E0ZWUyMGZlMThiZmEyYTc
1423274 Sleeve Bearings 

SKF SKF

PBM 354550 M1G1

Description

PBM 354550 M1G1

Sleeve Bearing; 35MM Nominal Bore; 45MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze

Part #

PBM 354550 M1G1

BDI #
1423274

Details

3055.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 3,055.00 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.275
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Other Features
Lubrication Groove
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PBM 354550
Weight / LBS
0.61729
Long Description
Sleeve Bearing; 35MM Nominal Bore; 45MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze
Nominal Bore
1.378 Inch | 35 Millimeter
Nominal Outside Diameter
1.772 Inch | 45 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh