Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCM 050708 E https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1F6TDJoak5pOHhNREkwTkRnME56azJNREE1TkM5SlRrUlRTMFpDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58YzkxNjE0YzYwYjgxMDk2MmY2YTI0NmM4ZjYxZWEwZjczM2M3MTU3NDFlYzk1YzY1OWNmNTk1ZDc3ZTQ0NDMwOQ
1417572 Sleeve Bearings 

SKF SKF

PCM 050708 E

Description

PCM 050708 E

Sleeve Bearing; 5MM Nominal Bore; 7MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

PCM 050708 E

BDI #
1417572

Details

115.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 115.00 / each BDIExpress
QTY

Inventory

Total: 75

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.059
EAN
7316571894218
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Long Description
Sleeve Bearing; 5MM Nominal Bore; 7MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.197 Inch | 5 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Nominal Outside Diameter
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh