

SKF
SKF
PCM 060808 E
SKF SKF
Description
PCM 060808 E
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCM 060808 E
BDI #
1417567
Details
50.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-060808-E/p/1417567
Your Price
RSD 50.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.078
EAN
7316571890692
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Length Thru Bore
0.315 Inch | 8 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh