https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1F6TDJoak5pOHhNREkwTkRnME56azJNREE1TkM5SlRrUlRTMFpDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58YzkxNjE0YzYwYjgxMDk2MmY2YTI0NmM4ZjYxZWEwZjczM2M3MTU3NDFlYzk1YzY1OWNmNTk1ZDc3ZTQ0NDMwOQ
https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1F6TDJoak5pOHhNREkwTkRnME56azJNREE1TkM5SlRrUlRTMFpDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58YzkxNjE0YzYwYjgxMDk2MmY2YTI0NmM4ZjYxZWEwZjczM2M3MTU3NDFlYzk1YzY1OWNmNTk1ZDc3ZTQ0NDMwOQ
SKF
SKF
PCM 303415 E
SKF SKF
Description
PCM 303415 E
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCM 303415 E
BDI #
1417539
Details
150.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-303415-E/p/1417539
Your Price
RSD 150.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.59
EAN
7316571885797
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0485
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

