

SKF
SKF
PCMF 121412 E
SKF SKF
Description
PCMF 121412 E
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 20MM Flange Outside Diameter; 1MM Flange Thickness
Part #
PCMF 121412 E
BDI #
1417558
Details
60.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCMF-121412-E/p/1417558
Your Price
RSD 60.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.123
EAN
7316571886299
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PCMF 121412 E
Weight / LBS
0.01124
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 20MM Flange Outside Diameter; 1MM Flange Thickness
Flange Outside Diameter
0.787 Inch | 20 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh