

SKF
SKF
PCMF 161817 E
SKF SKF
Description
PCMF 161817 E
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 17MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 24MM Flange Outside Diameter; 1MM Flange Thickness
Part #
PCMF 161817 E
BDI #
1417560
Details
90.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCMF-161817-E/p/1417560
Your Price
RSD 90.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.22
EAN
7316571886374
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.01786
Long Description
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 17MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 24MM Flange Outside Diameter; 1MM Flange Thickness
Length Thru Bore
0.669 Inch | 17 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh