PBC LINEAR
PBC LINEAR
PS1620-08
PBC LINEAR PBC LINEAR
Description
PS1620-08 LINEAR SLEEVE BEARING
Sleeve Bearing; 1" Bore; 1-1/4" Outside Diameter; 1" Length; Frelon Lined
Part #
PS1620-08
BDI #
21453764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PS1620-08/p/21453764
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.pbclinear.com
Product Detail
Sleeve Bearing
Product Specification
1" Bore; 1-1/4" Outside Diameter; 1" Length; Frelon Lined
Long Description
Sleeve Bearing; 1" Bore; 1-1/4" Outside Diameter; 1" Length; Frelon Lined
