SKF
SKF
PSMF 182418 A51
SKF SKF
Description
SKF PSMF 182418 A51
Sleeve Bearing; 18MM Nominal Bore; 24MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material; 30MM Flange Outside Diameter; 3MM Flange Thickness
Part #
PSMF 182418 A51
BDI #
1305768
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PSMF-182418-A51/p/1305768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.03
Product Group - BDI
M02194
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SINT A51
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.06393
Long Description
Sleeve Bearing; 18MM Nominal Bore; 24MM Nominal Outside Diameter; 18MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material; 30MM Flange Outside Diameter; 3MM Flange Thickness
Length Thru Bore
0.709 Inch | 18 Millimeter
Nominal Bore
0.709 Inch | 18 Millimeter
Nominal Outside Diameter
0.945 Inch | 24 Millimeter
Flange Outside Diameter
1.181 Inch | 30 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh