ISOSTATIC
ISOSTATIC
SF-2028-10
ISOSTATIC ISOSTATIC
Description
SF-2028-10 PLAIN BEARING ; 0.628"X.878"X5/8"X1"X1/8"
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Part #
SF-2028-10
BDI #
525321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SF-2028-10/p/525321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0846802049430
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SF-2028-10
Manufacturer Internal Number
402073
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1" Flange Outside Diameter; 1/8" Flange Thickness
Bore
0.628 Inch | 15.951 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.878 Inch | 22.301 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh