

SANKYO AMERICA
SANKYO AMERICA
SOB 25x33x50
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOB 25x33x50
Sleeve Bearing; 25MM Nominal Bore; 33MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB 25x33x50
BDI #
15049013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB-25x33x50/p/15049013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 25MM Nominal Bore; 33MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Length Thru Bore
1.969 Inch | 50 Millimeter
Outside Diameter
1.3 Inch | 33.025 Millimeter
Nominal Bore
0.984 Inch | 25 Millimeter
Nominal Outside Diameter
1.299 Inch | 33 Millimeter
Bore
0.986 Inch | 25.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh