

SANKYO AMERICA
SANKYO AMERICA
SOB08X12X15
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOB08X12X15
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB08X12X15
BDI #
15056388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB08X12X15/p/15056388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Outside Diameter
0.473 Inch | 12.018 Millimeter
Bore
0.316 Inch | 8.03 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh